Motion
HK2512B
Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 12 mm Width, Open
MI ITEM #00135347
MFR #HK2512B
Price$13.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 12 mm Width, Open
MI ITEM #00135347
MFR #HK2512B

Mfr description
HK2512B NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.15/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.05 lbs

Details

  • Bearing Material
    1010 Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK2512B is a drawn cup needle roller bearing with a 25 mm bore diameter, open closure type, open ends design, 32 mm outside diameter, 12 mm overall width, and 0.05 lbs weight, ideal for compact machinery and automotive drive systems.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    13000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790203855

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)