Motion
TLAW3038Z
Needle Roller Bearing - 30 mm Bore, 37 mm OD, 38 mm Width, Open
Mi Item #00135349
MFR #TLAW3038Z
Price$36.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 30 mm Bore, 37 mm OD, 38 mm Width, Open
Mi Item #00135349
MFR #TLAW3038Z

Mfr description
TLAW3038Z NEEDLE BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.59/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    38 mm
  • Weight
    0.15 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    31900 N
  • Long Description
    The TLAW3038Z Needle Roller Bearing with an open closure type features a 30 mm bore diameter, 37 mm outside diameter, 38 mm overall width, and weighs 0.15 lb, making it ideal for industrial transmission systems and heavy-duty mechanical applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLAW3038Z
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLAMW
  • Static Load Capacity
    70200 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)