Motion
HK3038-ZW
Drawn Cup Needle Roller Bearing - Open Ends, 30 mm Bore, 37 mm OD, 38 mm Width, Open
Mi Item #00135350
MFR #HK3038-ZW
Price$25.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 30 mm Bore, 37 mm OD, 38 mm Width, Open
Mi Item #00135350
MFR #HK3038-ZW

Mfr description
HK3038-ZW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.04/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    38 mm
  • Precision Rating
    Not Rated
  • Weight
    0.20 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR 25x30x38.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK3038-ZW is a drawn cup needle roller bearing with a 30 mm bore diameter, open closure type, open ends design, 37 mm outside diameter, 38 mm overall width, and 0.20 lbs weight, suitable for heavy-duty machinery requiring extended load-carrying capability.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    8500 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4054371847180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)