Motion
HK5520
Drawn Cup Needle Roller Bearing - Open Ends, 55 mm Bore, 63 mm OD, 20 mm Width, Open
Mi Item #00135353
MFR #HK5520
Price$58.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 55 mm Bore, 63 mm OD, 20 mm Width, Open
Mi Item #00135353
MFR #HK5520

Mfr description
HK5520 DRAWN CUP NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.48/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    63 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.20 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    LR50x55x20.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK5520 Needle Roller Bearing with an open closure type features a 55 mm bore diameter, 63 mm outside diameter, 20 mm overall width, and a weight of 0.17 lb, making it ideal for heavy-duty drivetrain systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    4700 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-1/ISO 3245
  • UPC_NO
    4012802459340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)