Motion
NTB5578
Thrust Bearing - 55 mm Bore, 78 mm OD
Mi Item #00135356
MFR #NTB5578
Price$23.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 55 mm Bore, 78 mm OD
Mi Item #00135356
MFR #NTB5578

Mfr description
NTB 5578 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.84/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    78 mm
  • Overall Width
    3 mm

Details

  • Bearing Material
    Steel
  • Dynamic Load Capacity
    32400 N
  • Material
    Steel
  • Max Rpm
    4000 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Static Load Capacity
    171000 N
  • Thrust Bearing Type
    Thrust Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)