Motion
HK5528
Drawn Cup Needle Roller Bearing - Open Ends, 55 mm Bore, 63 mm OD, 28 mm Width, Open
MI ITEM #00135360
MFR #HK5528
Price$72.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 55 mm Bore, 63 mm OD, 28 mm Width, Open
MI ITEM #00135360
MFR #HK5528

Mfr description
HK5528
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.82/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    63 mm
  • Overall Width  
    28 mm
  • Precision Rating
    Not Rated
  • Weight
    0.28 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK5528 Drawn Cup Needle Roller Bearing features a 55 mm bore diameter, open closure type with open ends drawn cup design, 63 mm outside diameter, 28 mm overall width, and 0.28 lbs weight, making it suitable for heavy industrial gearboxes and construction equipment.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    4700 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802101591

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)