Motion
HK6012
Drawn Cup Needle Roller Bearing - Open Ends, 60 mm Bore, 68 mm OD, 12 mm Width, Open
Mi Item #00135365
MFR #HK6012
Price$39.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 60 mm Bore, 68 mm OD, 12 mm Width, Open
Mi Item #00135365
MFR #HK6012

Mfr description
HK6012
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.83/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.13 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    4400 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802101126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)