Motion
HK3020-AS1
Drawn Cup Needle Roller Bearing - Open Ends, 30 mm Bore, 37 mm OD, 20 mm Width, Open
MI ITEM #00135368
MFR #HK3020-AS1
Price$19.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 30 mm Bore, 37 mm OD, 20 mm Width, Open
MI ITEM #00135368
MFR #HK3020-AS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.61/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.10 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR 25x30x20.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK3020-AS1 is a drawn cup needle roller bearing with a 30 mm bore diameter, open closure type, open ends design, 37 mm outside diameter, 20 mm overall width, and 0.10 lbs weight, suitable for compact gearboxes and mechanical drive systems.
  • Lubrication Hole Type
    Lubrication Hole
  • Max Rpm
    8500 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4026677400611

Overview

Mfr description
HK3020-AS1-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought