Motion
HK6032
Drawn Cup Needle Roller Bearing - Open Ends, 60 mm Bore, 68 mm OD, 32 mm Width, Open
MI ITEM #00135369
MFR #HK6032
Price$68.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 60 mm Bore, 68 mm OD, 32 mm Width, Open
MI ITEM #00135369
MFR #HK6032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.82/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    32 mm
  • Precision Rating
    Not Rated
  • Weight
    0.36 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK6032 is a drawn cup needle roller bearing with a 60 mm bore diameter, open closure type, open ends design, 68 mm outside diameter, 32 mm overall width, and 0.36 lbs weight, designed for high-capacity industrial drives and heavy equipment applications.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    4400 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802101140

Overview

Mfr description
HK6032

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought