Motion
IR6X10X12-IS1-OF

INA (SCHAEFFLER)
IR6X10X12-IS1-OF

Needle Roller Bearing Inner Ring - 6 mm Bore, 10 mm OD, 12 mm Width, Chrome Steel
Mi Item #00135375
MFR #IR6X10X12-IS1-OF
Price$16.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR6X10X12-IS1-OF

Needle Roller Bearing Inner Ring - 6 mm Bore, 10 mm OD, 12 mm Width, Chrome Steel
Mi Item #00135375
MFR #IR6X10X12-IS1-OF

Mfr description
IR6X10X12-IS1-OF INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.03/each

Specifications

Dimensions

  • Bore Diameter
    6 mm
  • Outside Diameter
    10 mm
  • Overall Width
    12 mm
  • Weight
    0.02 lbs

Details

  • Long Description
    The IR6X10X12-IS1-OF is a needle roller bearing inner ring with a 6 mm bore diameter, 10 mm outside diameter, and 12 mm overall width, weighing 0.02 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4047643138994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)