Motion
IR7X10X10,5

INA (SCHAEFFLER)
IR7X10X10,5

Inner Ring - 7 mm Bore, 10 mm OD, Chrome Steel
MI ITEM #00135377
MFR #IR7X10X10,5
Price$12.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR7X10X10,5

Inner Ring - 7 mm Bore, 10 mm OD, Chrome Steel
MI ITEM #00135377
MFR #IR7X10X10,5

Mfr description
IR7X10X10,5 INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.03/each

Specifications

Dimensions

  • Bore Diameter
    7 mm
  • Outside Diameter
    10 mm
  • Overall Width
    10.5 mm
  • Weight
    0.009 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The IR7X10X10,5 is a needle roller bearing inner ring with a 7 mm bore diameter, 10 mm outside diameter, and 10.5 mm overall width, weighing 0.009 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR7X10X10,5
  • Manufacturer Product Page
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4047643138970

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)