Motion
JR7X10X10.5

JTEKT KOYO (NRB)
JR7X10X10.5

Inner Ring - 7 mm Bore, 10 mm OD, High Carbon Chrome Steel
MI ITEM #00135378
MFR #JR7X10X10.5
List Price$24.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
JR7X10X10.5

Inner Ring - 7 mm Bore, 10 mm OD, High Carbon Chrome Steel
MI ITEM #00135378
MFR #JR7X10X10.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.37/each for your price

Overview

Mfr description
JR7X10X10.5 BRG

Specifications

  • Bore Diameter
    7 mm
  • Outside Diameter
    10 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Lubrication Hole Type
    Lubrication Hole
  • Compatible Bearing
    BK1010, HK1010
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR7X10X10.5
  • UPC_NO
    605790195860
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    10.5 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR7X10X10.5 is an inner ring with a 7 mm bore diameter, 10 mm outside diameter, and 10.5 mm overall width; weight is not specified in the provided data.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text