Motion
MB35
Spherical Plain Bearing - 35 mm Bore, 55 mm OD, 0.98 in Inner Ring Width, Open
Mi Item #00135379
MFR #MB35
Price$177.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 35 mm Bore, 55 mm OD, 0.98 in Inner Ring Width, Open
Mi Item #00135379
MFR #MB35

Mfr description
MB35 SPHERICAL PLAIN BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$177.01/each

Specifications

Dimensions

  • Ball Diameter
    1.89 in
  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    0.98 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    0.7900 in
  • Outside Diameter  
    55 mm
  • Overall Width
    25 mm
  • Weight
    0.493 lb

Details

  • Additional Details
    Requires Relubrication
  • Application
    Hydraulic Cylinder Ends, Linkages, Kingpin Assemblies, Clevis Ends, Shock Absorber Assemblies, Tie Rod Ends
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Upc Number
    637400003319
  • Operating Temperature Range
    Maximum 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    19 lbf
  • Radial Static Load Capacity
    93 lbf
  • Series
    RBC®
  • Type Of Bearing
    Unsealed, Metric
  • UPC_NO
    637400003319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)