Motion
MB110
RBC Spherical Plain Bearing - Metric Unsealed
MI ITEM #00135389
MFR #MB110
List Price$2,111.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherical Plain Bearing - Metric Unsealed
MI ITEM #00135389
MFR #MB110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,111.28/each for your price

Overview

Mfr description
MB110 SPHERICAL PLAIN BRG

Specifications

  • Type Of Bearing
    Unsealed, Metric
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Relubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Inner Ring Material
    Chrome Steel
  • Inner Ring Width
  • Ball Diameter
    5.63 in
  • Outer Ring Width
    2.1700 in
  • Overall Width
    2.7600 in
  • Bearing Material
    52100 Bearing Quality Steel
  • Radial Static Load Capacity
    764 lbf
  • Radial Dynamic Load Capacity
    153 lbf
  • Operating Temperature Range
    Maximum 350 °F
  • Series
    RBC®
  • Manufacturer Upc Number
    637400019815
  • UPC_NO
    637400019815
  • Application
    Hydraulic Cylinder Ends, Linkages, Kingpin Assemblies, Clevis Ends, Shock Absorber Assemblies, Tie Rod Ends
  • Weight
    10.99 lb
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text