Motion
MB1209L
RBC Spherical Plain Bearing - Metric Unsealed
MI ITEM #00135392
MFR #MB1209L
Price$2,893.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherical Plain Bearing - Metric Unsealed
MI ITEM #00135392
MFR #MB1209L

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,893.38/each

Specifications

Dimensions

  • Ball Diameter
    6.3 in
  • Bore Diameter  
    4.7200 in
  • Inner Ring Width  
    3.35 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    2.7600 in
  • Outside Diameter  
    7.0900 in
  • Overall Width
    3.3500 in
  • Weight
    18.21 lb

Details

  • Application
    Hydraulic Cylinder Ends, Linkages, Kingpin Assemblies, Clevis Ends, Shock Absorber Assemblies, Tie Rod Ends
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Upc Number
    637400019853
  • Operating Temperature Range
    Maximum 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    216 lbf
  • Radial Static Load Capacity
    1079 lbf
  • Series
    RBC®
  • Type Of Bearing
    Unsealed, Metric
  • UPC_NO
    637400019853

Overview

Mfr description
MB 120-9L SPHERICAL PLAIN BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought