Motion
MB15
Spherical Plain Bearing - 15 mm Bore, 26 mm OD, 12 mm Inner Ring Width, Open
MI ITEM #00135395
MFR #MB15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 15 mm Bore, 26 mm OD, 12 mm Inner Ring Width, Open
MI ITEM #00135395
MFR #MB15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MB15-SS SPHERICAL PLAIN BRG

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Chrome Steel
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Outer Ring Width
    9 mm
  • Radial Static Load Capacity
    85 kN
  • Radial Dynamic Load Capacity
    17 kN
  • Operating Temperature Range
    -60 to +500 °F
  • Weight
    0.27 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought