1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
IRT1012
Inner Ring - 10 mm ID, 13 mm OD, 12.5 mm Width
Mi Item #
00135398
MFR #
IRT1012
Price
$10.44
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Bearing Rings
IKO INTERNATIONAL INC IRT1012
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
IRT1012
Inner Ring - 10 mm ID, 13 mm OD, 12.5 mm Width
Mi Item #
00135398
MFR #
IRT1012
Mfr description
IRT1012 INNER RACE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$10
.44
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
10 mm
Inside Diameter
10 mm
Outside Diameter
13 mm
Overall Width
12.5 mm
Details
Bearing Series
IRT
Product Type
Inner Rings
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items