Motion
IR12X15X12
Inner Ring - 12 mm Bore, 15 mm OD, Chrome Steel
MI ITEM #00135408
MFR #IR12X15X12
Price$16.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 12 mm Bore, 15 mm OD, Chrome Steel
MI ITEM #00135408
MFR #IR12X15X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.74/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Outside Diameter
    15 mm
  • Overall Width
    12 mm
  • Weight
    0.012 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The IR12X15X12 is a needle roller bearing inner ring with a 12 mm bore diameter, 15 mm outside diameter, and 12 mm overall width, weighing 0.012 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR12X15X12
  • Manufacturer Product Page
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4012802431308

Overview

Mfr description
IR12X15X12-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text