Motion
GE 17 C

SKF
GE 17 C

Radial Spherical Plain Bearing - 17 mm Bore, 30 mm OD, 14 mm Inner Ring Width, Open, Commercial/Industrial Grade
MI ITEM #00135409
MFR #GE 17 C
Price$132.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 17 C

Radial Spherical Plain Bearing - 17 mm Bore, 30 mm OD, 14 mm Inner Ring Width, Open, Commercial/Industrial Grade
MI ITEM #00135409
MFR #GE 17 C

Mfr description
GE 17 C BRG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.59/each

Specifications

Dimensions

  • Ball Diameter
    0.9840 in, 25 mm
  • Bore Diameter  
    17 mm
  • Inner Ring Width  
    14 mm
  • Misalignment Angle  
    10 °
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    30 mm
  • Overall Width
    14 mm
  • Weight
    0.10 lbs

Details

  • Additional Details
    Steel on PTFE Sintered Bronze
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Steel
  • Liner Material
    PTFE sintered bronze
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    GE 17 C
  • Manufacturer Upc Number
    7316577079442
  • Operating Temperature Range
    -50 to +150 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    22.4 kN
  • Radial Static Load Capacity
    56 kN
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577079442

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)