Motion
JR12X15X12.5

JTEKT KOYO (NRB)
JR12X15X12.5

Inner Ring - 12 mm Bore, 15 mm OD, High Carbon Chrome Steel
MI ITEM #00135413
MFR #JR12X15X12.5
List Price$14.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
JR12X15X12.5

Inner Ring - 12 mm Bore, 15 mm OD, High Carbon Chrome Steel
MI ITEM #00135413
MFR #JR12X15X12.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.37/each for your price

Overview

Mfr description
JR12X15X12.5 BRG

Specifications

  • Bore Diameter
    12 mm
  • Outside Diameter
    15 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Lubrication Hole Type
    Lubrication Hole
  • Compatible Bearing
    BK1512, HK1512
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR12X15X12.5
  • UPC_NO
    605790195686
  • Weight
    0.02 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    12.5 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR12X15X12.5 is an inner ring with a 12 mm bore diameter, 15 mm outside diameter, and 12.5 mm overall width, weighing 0.02 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text