Motion
IR 121516
Needle Roller Bearing Inner Ring - 12 mm Bore, 15 mm OD, Chrome Steel
Mi Item #00135415
MFR #IR 121516
Price$22.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing Inner Ring - 12 mm Bore, 15 mm OD, Chrome Steel
Mi Item #00135415
MFR #IR 121516

Mfr description
IR12X15X16-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.09/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Outside Diameter
    15 mm
  • Overall Width
    16 mm
  • Weight
    0.02 lbs

Details

  • Closure Type
    Open
  • Long Description
    The IR 121516 is a needle roller bearing inner ring with a 12 mm bore diameter, 15 mm outside diameter, and 16 mm overall width, open closure type, weighing 0.02 lbs.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4012802431322
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Roller Type
    Needle Roller
  • Series
    IR
  • Type Of Needle Bearing
    Separable Inner Ring Only
  • UPC_NO
    4012802431322
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)