Motion
JR12X15X16.5

JTEKT KOYO (NRB)
JR12X15X16.5

Inner Ring - 12 mm Bore, 15 mm OD, High Carbon Chrome Steel
MI ITEM #00135419
MFR #JR12X15X16.5
List Price$16.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
JR12X15X16.5

Inner Ring - 12 mm Bore, 15 mm OD, High Carbon Chrome Steel
MI ITEM #00135419
MFR #JR12X15X16.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.36/each for your price

Overview

Mfr description
JR12X15X16.5 BRG

Specifications

  • Bore Diameter
    12 mm
  • Outside Diameter
    15 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Lubrication Hole Type
    Lubrication Hole
  • Compatible Bearing
    BK1514RS, BK1516, HK1514RS, HK1516, HK1516.2RS
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR12X15X16.5
  • UPC_NO
    605790186806
  • Weight
    0.028 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    16.5 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR12X15X16.5 is an inner ring with a 12 mm bore diameter, 15 mm outside diameter, and 16.5 mm overall width, weighing 0.028 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text