Motion
IR12X15X22,5

INA (SCHAEFFLER)
IR12X15X22,5

Inner Ring - 12 mm Bore, 15 mm OD, Chrome Steel
Mi Item #00135423
MFR #IR12X15X22,5
Price$26.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR12X15X22,5

Inner Ring - 12 mm Bore, 15 mm OD, Chrome Steel
Mi Item #00135423
MFR #IR12X15X22,5

Mfr description
IR12X15X22,5-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.65/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Outside Diameter
    15 mm
  • Overall Width
    22.5 mm
  • Weight
    0.024 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The IR12X15X22,5 is a needle roller bearing inner ring with a 12 mm bore diameter, 15 mm outside diameter, and 22.5 mm overall width, weighing 0.024 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR12X15X22,5
  • Manufacturer Product Page
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4012802431414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)