Motion
JR12X15X22.5

JTEKT KOYO (NRB)
JR12X15X22.5

Inner Ring - 12 mm Bore, 15 mm OD, High Carbon Chrome Steel
Mi Item #00135424
MFR #JR12X15X22.5
Price$25.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
JR12X15X22.5

Inner Ring - 12 mm Bore, 15 mm OD, High Carbon Chrome Steel
Mi Item #00135424
MFR #JR12X15X22.5

Mfr description
JR12X15X22.5 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.28/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Outside Diameter
    15 mm
  • Overall Width
    22.5 mm
  • Weight
    0.03 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Compatible Bearing
    BK1522, HK1522
  • Long Description
    The JR12X15X22.5 is an inner ring with a 12 mm bore diameter, 15 mm outside diameter, and 22.5 mm overall width, weighing 0.03 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR12X15X22.5
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    JR
  • UPC_NO
    605790217173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)