Motion
IR 121614
Needle Roller Bearing Inner Ring - 12 mm Bore, 16 mm OD, 14 mm Width, Chrome Steel
MI ITEM #00135433
MFR #IR 121614
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing Inner Ring - 12 mm Bore, 16 mm OD, 14 mm Width, Chrome Steel
MI ITEM #00135433
MFR #IR 121614

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IR 121614 PREC GROUND INNER RING

Specifications

  • Bore Diameter
    12 mm
  • Outside Diameter
    16 mm
  • Material
    Chrome Steel
  • Series
    IR
  • Closure Type
    Open
  • Type Of Needle Bearing
    Separable Inner Ring Only
  • Manufacturer Upc Number
    035373437429
  • UPC_NO
    035373437429
  • Weight
    0.02 lbs
  • Overall Width
    14 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR 121614 is a needle roller bearing inner ring with a 12 mm bore diameter, 16 mm outside diameter, and 14 mm overall width, open closure type, weighing 0.02 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought