Motion
IR12X16X22
Inner Ring - 12 mm Bore, 16 mm OD, Chrome Steel
MI ITEM #00135437
MFR #IR12X16X22
List Price$28.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 12 mm Bore, 16 mm OD, Chrome Steel
MI ITEM #00135437
MFR #IR12X16X22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.03/each for your price

Overview

Mfr description
IR12X16X22 INNER RING

Specifications

  • Bore Diameter
    12 mm
  • Outside Diameter
    16 mm
  • Material
    Chrome Steel
  • Bore Type
    Straight
  • Series
    IR
  • Lubrication Hole Type
    No Lubrication Hole
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR12X16X22
  • UPC_NO
    4047643138840
  • Weight
    0.033 lbs
  • Bearing Material
    Chrome Steel
  • Overall Width
    22 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR12X16X22 is a needle roller bearing inner ring with a 12 mm bore diameter, 16 mm outside diameter, and 22 mm overall width, open closure type; weight is not specified in the provided data.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text