Motion
618/750 MA

SKF
618/750 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 750 mm ID, 920 mm OD, 78 mm Width, Open, Without Snap Ring
MI ITEM #00135438
MFR #618/750 MA
List Price$88,599.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
618/750 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 750 mm ID, 920 mm OD, 78 mm Width, Open, Without Snap Ring
MI ITEM #00135438
MFR #618/750 MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88,599.72/each for your price

Overview

Mfr description
618/750 MA BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    78 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    4 mm
  • Max Rpm
    900 rpm
  • Series
    618
  • Radial Dynamic Load Capacity
    118400 lbf
  • Radial Static Load Capacity
    280900 lbf
  • Manufacturer Catalog Number
    618/750 MA
  • UPC_NO
    7316577100580
  • Weight
    318.24 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    618/750 MA BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing features a massive 750 mm bore diameter, open closure, 920 mm outside diameter, and 78 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought