Motion
MB17SS
RBC Spherical Plain Bearing - Metric Sealed
MI ITEM #00135440
MFR #MB17SS
List Price$119.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherical Plain Bearing - Metric Sealed
MI ITEM #00135440
MFR #MB17SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.21/each for your price

Overview

Mfr description
MB17-SS SPHERICAL PLAIN BRG

Specifications

  • Type Of Bearing
    Sealed, Metric
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Relubrication
  • Closure Type
    Sealed
  • Misalignment Angle
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Ball Diameter
    0.98 in
  • Outer Ring Width
    0.3900 in
  • Seal Material
    Thermoplastic Elastomer
  • Overall Width
    0.5500 in
  • Bearing Material
    52100 Bearing Quality Steel
  • Radial Static Load Capacity
    24 lbf
  • Radial Dynamic Load Capacity
    5 lbf
  • Operating Temperature Range
    -60 TO 250 °F
  • Series
    RBC®
  • Manufacturer Upc Number
    637400019938
  • UPC_NO
    637400019938
  • Application
    Hydraulic Cylinder Ends, Linkages, Kingpin Assemblies, Clevis Ends, Shock Absorber Assemblies, Tie Rod Ends
  • Weight
    0.09 lb
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text