Motion
MB20SS
Spherical Plain Bearing - 20 mm Bore, 1.3750 in OD, 0.63 in Inner Ring Width, Sealed
MI ITEM #00135442
MFR #MB20SS
Price$128.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 20 mm Bore, 1.3750 in OD, 0.63 in Inner Ring Width, Sealed
MI ITEM #00135442
MFR #MB20SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$128.68/each

Specifications

Dimensions

  • Ball Diameter
    1.18 in
  • Bore Diameter  
    20 mm
  • Inner Ring Width  
    0.63 in
  • Misalignment Angle  
    9 °
  • Outer Ring Width
    0.4700 in
  • Outside Diameter  
    1.3750 in
  • Overall Width
    0.6300 in
  • Weight
    0.15 lb

Details

  • Additional Details
    2 Seals
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    MB20SS
  • Manufacturer Upc Number
    637400019945
  • Operating Temperature Range
    -60 TO 250 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    7 lbf
  • Radial Static Load Capacity
    35 lbf
  • Seal Material
    Thermoplastic Elastomer
  • Series
    RBC®
  • Standards Met
    ISO 9001:2000
  • Type Of Bearing
    Sealed, Metric
  • UPC_NO
    637400019945

Overview

Mfr description
MB20-SS SPHERICAL PLAIN BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought