Specifications
Dimensions
- Ball Diameter7.36 in
- Bore Diameter5.5100 in
- Inner Ring Width3.54 in
- Misalignment Angle7 °
- Outer Ring Width2.7600 in
- Outside Diameter8.2700 in
- Overall Width3.5400 in
- Weight114 lb
Details
- ApplicationHydraulic Cylinder Ends, Linkages, Kingpin Assemblies, Clevis Ends, Shock Absorber Assemblies, Tie Rod Ends
- Bearing Material52100 Bearing Quality Steel
- Closure TypeSealed
- Inner Ring MaterialSteel
- Lubrication TypeRequires Relubrication
- Manufacturer Upc Number637400019891
- Operating Temperature Range-60 TO 250 °F
- Outer Ring Material52100 Bearing Quality Steel
- Product TypeSpherical Plain Bearings
- Radial Dynamic Load Capacity252 lbf
- Radial Static Load Capacity1259 lbf
- Seal MaterialThermoplastic Elastomer
- SeriesRBC®
- Type Of BearingSealed, Metric
- UPC_NO637400019891
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)