Motion
IR15X20X14-IS1-OF

INA (SCHAEFFLER)
IR15X20X14-IS1-OF

Needle Roller Bearing Inner Ring - 15 mm Bore, 20 mm OD, 14 mm Width, Chrome Steel
MI ITEM #00135447
MFR #IR15X20X14-IS1-OF
Price$20.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR15X20X14-IS1-OF

Needle Roller Bearing Inner Ring - 15 mm Bore, 20 mm OD, 14 mm Width, Chrome Steel
MI ITEM #00135447
MFR #IR15X20X14-IS1-OF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.32/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Outside Diameter
    20 mm
  • Overall Width
    14 mm
  • Weight
    0.05 lbs

Details

  • Long Description
    The IR15X20X14-IS1-OF is a needle roller bearing inner ring with a 15 mm bore diameter, 20 mm outside diameter, and 14 mm overall width, weighing 0.05 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4047643138796

Overview

Mfr description
IR15X20X14-IS1-OF INNER RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text