Motion
HK3018-RS
Drawn Cup Needle Roller Bearing - Open Ends, 30 mm Bore, 37 mm OD, 18 mm Width, Single Seal
MI ITEM #00135456
MFR #HK3018-RS
Price$28.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 30 mm Bore, 37 mm OD, 18 mm Width, Single Seal
MI ITEM #00135456
MFR #HK3018-RS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.38/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Not Rated
  • Weight
    0.10 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Compatible Inner Ring
    IR 25x30x20.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK3018-RS is a drawn cup needle roller bearing with a 30 mm bore diameter, single seal closure type, open ends design, 37 mm outside diameter, 18 mm overall width, and 0.10 lbs weight, designed for industrial systems requiring added sealing.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    6000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-2
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802609103

Overview

Mfr description
HK3018-RS-L271

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text