Motion
LRT172020
Inner Ring - 17 mm Bore, 20 mm OD
Mi Item #00135458
MFR #LRT172020
Price$16.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 17 mm Bore, 20 mm OD
Mi Item #00135458
MFR #LRT172020

Mfr description
LRT 172020 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.31/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Outside Diameter
    20 mm
  • Overall Width
    20.5 mm
  • Weight
    0.03 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT172020 is a needle roller bearing inner ring with a 17 mm bore diameter, 20 mm outside diameter, 20.5 mm overall width, and 0.03 lb weight, ideal for compact needle roller bearing applications in automotive and industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT172020
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)