Motion
JR17X20X20
Inner Ring - 17 mm Bore, 20 mm OD, High Carbon Chrome Steel
MI ITEM #00135460
MFR #JR17X20X20
Your Price$15.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 17 mm Bore, 20 mm OD, High Carbon Chrome Steel
MI ITEM #00135460
MFR #JR17X20X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.83/each(List $18.21)

Overview

Mfr description
JR17X20X20 BRG

Specifications

  • Bore Diameter
    17 mm
  • Outside Diameter
    20 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR17X20X20
  • UPC_NO
    605790186837
  • Weight
    0.05 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    20 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR17X20X20 is an inner ring with a 17 mm bore diameter, 20 mm outside diameter, and 20 mm overall width, weighing 0.05 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text