Motion
JR17X20X20.5

JTEKT KOYO (NRB)
JR17X20X20.5

Inner Ring - 17 mm Bore, 20 mm OD, High Carbon Chrome Steel
Mi Item #00135466
MFR #JR17X20X20.5
Price$14.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
JR17X20X20.5

Inner Ring - 17 mm Bore, 20 mm OD, High Carbon Chrome Steel
Mi Item #00135466
MFR #JR17X20X20.5

Mfr description
JR17X20X20.5 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.95/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Outside Diameter
    20 mm
  • Overall Width
    20.5 mm
  • Weight
    0.041 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The JR17X20X20.5 is an inner ring with a 17 mm bore diameter, 20 mm outside diameter, and 20.5 mm overall width, weighing 0.041 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR17X20X20.5
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    JR
  • UPC_NO
    605790195693
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)