Motion
IR17X22X14-IS1-OF

INA (SCHAEFFLER)
IR17X22X14-IS1-OF

Needle Roller Bearing Inner Ring - 17 mm Bore, 22 mm OD, 14 mm Width, Chrome Steel
MI ITEM #00135474
MFR #IR17X22X14-IS1-OF
List Price$82.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR17X22X14-IS1-OF

Needle Roller Bearing Inner Ring - 17 mm Bore, 22 mm OD, 14 mm Width, Chrome Steel
MI ITEM #00135474
MFR #IR17X22X14-IS1-OF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.81/each for your price

Overview

Mfr description
IR17X22X14-IS1-OF INNER RING

Specifications

  • Bore Diameter
    17 mm
  • Outside Diameter
    22 mm
  • Material
    Chrome Steel
  • Series
    IR
  • Lubrication Hole Type
    Lubrication Hole
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4047643138710
  • Weight
    0.05 lbs
  • Overall Width
    14 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR17X22X14-IS1-OF is a needle roller bearing inner ring with a 17 mm bore diameter, 22 mm outside diameter, and 14 mm overall width, weighing 0.05 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text