Motion
JR20X25X20
Inner Ring - 20 mm Bore, 25 mm OD, High Carbon Chrome Steel
MI ITEM #00135490
MFR #JR20X25X20
Your Price$14.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 20 mm Bore, 25 mm OD, High Carbon Chrome Steel
MI ITEM #00135490
MFR #JR20X25X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.87/each(List $17.10)

Overview

Mfr description
JR20X25X20 BRG

Specifications

  • Bore Diameter
    20 mm
  • Outside Diameter
    25 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Lubrication Hole Type
    Lubrication Hole
  • Compatible Bearing
    NAXK25, NAXK25Z, NAXR25TN, NAXR25Z.TN
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR20X25X20
  • UPC_NO
    605790208607
  • Weight
    0.07 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    20 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR20X25X20 is an inner ring with a 20 mm bore diameter, 25 mm outside diameter, and 20 mm overall width, weighing 0.07 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text