Motion
3310 ANR

SKF
3310 ANR

Double Row Angular Contact Bearing - 50 mm Bore, 110 mm OD, 1.7500 in Width, Open, 30 ° Contact Angle, C0
Mi Item #00135491
MFR #3310 ANR
Price$423.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3310 ANR

Double Row Angular Contact Bearing - 50 mm Bore, 110 mm OD, 1.7500 in Width, Open, 30 ° Contact Angle, C0
Mi Item #00135491
MFR #3310 ANR

Mfr description
3310 A NRH BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$423.09/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    30 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    44.4 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    1.7500 in
  • Precision Rating
    Not Rated
  • Weight
    3.93 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Metal
  • Closure Type
    Open
  • Description
    3310 A NRH BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316570815863
  • Max Rpm
    6000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    90 kN
  • Radial Static Load Capacity
    64 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    33
  • Snap Ring
    Snap ring fitted
  • Snap Ring Included
    With Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570815863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)