Motion
IR22X28X20,5

INA (SCHAEFFLER)
IR22X28X20,5

Inner Ring - 22 mm Bore, 28 mm OD, Chrome Steel
MI ITEM #00135515
MFR #IR22X28X20,5
List Price$45.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR22X28X20,5

Inner Ring - 22 mm Bore, 28 mm OD, Chrome Steel
MI ITEM #00135515
MFR #IR22X28X20,5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.72/each for your price

Overview

Mfr description
IR22X28X20,5-XL

Specifications

  • Bore Diameter
    22 mm
  • Outside Diameter
    28 mm
  • Material
    Chrome Steel
  • Bore Type
    Straight
  • Series
    IR
  • Lubrication Hole Type
    No Lubrication Hole
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR22X28X20,5
  • UPC_NO
    4012802431711
  • Weight
    0.079 lbs
  • Bearing Material
    Chrome Steel
  • Overall Width
    20.5 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR22X28X20,5 is a needle roller bearing inner ring with a 22 mm bore diameter, 28 mm outside diameter, and 20.5 mm overall width, weighing 0.079 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought