Motion
IR25X30X18-IS1-OF

INA (SCHAEFFLER)
IR25X30X18-IS1-OF

Needle Roller Bearing Inner Ring - 25 mm Bore, 30 mm OD, 18 mm Width, Chrome Steel
MI ITEM #00135523
MFR #IR25X30X18-IS1-OF
Your Price$44.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR25X30X18-IS1-OF

Needle Roller Bearing Inner Ring - 25 mm Bore, 30 mm OD, 18 mm Width, Chrome Steel
MI ITEM #00135523
MFR #IR25X30X18-IS1-OF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.79/each(List $61.81)

Overview

Mfr description
IR25X30X18-IS1-OF INNER RING

Specifications

  • Bore Diameter
    25 mm
  • Outside Diameter
    30 mm
  • Material
    Chrome Steel
  • Series
    IR
  • Lubrication Hole Type
    Lubrication Hole
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4047643138529
  • Weight
    0.08 lbs
  • Overall Width
    18 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR25X30X18-IS1-OF is a needle roller bearing inner ring with a 25 mm bore diameter, 30 mm outside diameter, and 18 mm overall width, weighing 0.08 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text