Motion
JR25X30X26.5

JTEKT KOYO (NRB)
JR25X30X26.5

Inner Ring - 25 mm Bore, 30 mm OD, High Carbon Chrome Steel
MI ITEM #00135527
MFR #JR25X30X26.5
List Price$25.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
JR25X30X26.5

Inner Ring - 25 mm Bore, 30 mm OD, High Carbon Chrome Steel
MI ITEM #00135527
MFR #JR25X30X26.5

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.30/each for your price

Overview

Mfr description
JR25X30X26.5 BRG

Specifications

  • Bore Diameter
    25 mm
  • Outside Diameter
    30 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Compatible Bearing
    BK3026, HK3026
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR25X30X26.5
  • UPC_NO
    605790191480
  • Weight
    0.11 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    26.5 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR25X30X26.5 is an inner ring with a 25 mm bore diameter, 30 mm outside diameter, and 26.5 mm overall width, weighing 0.11 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text