Motion
3206 A

SKF
3206 A

Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9375 in Width, Open, 30 ° Contact Angle, C0
Mi Item #00135528
MFR #3206 A
Price$103.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3206 A

Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9375 in Width, Open, 30 ° Contact Angle, C0
Mi Item #00135528
MFR #3206 A

Mfr description
3206 A BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.58/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    23.813 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    0.9375 in
  • Precision Rating
    Not Rated
  • Weight
    0.65 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Metal
  • Closure Type
    Open
  • Description
    3206 A BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316571185491
  • Max Rpm
    10000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    30 kN
  • Radial Static Load Capacity
    20.4 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571185491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)