Motion
3207 A

SKF
3207 A

Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 27 mm Width, Open, 30 ° Contact Angle, C0
Mi Item #00135534
MFR #3207 A
Price$120.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3207 A

Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 27 mm Width, Open, 30 ° Contact Angle, C0
Mi Item #00135534
MFR #3207 A

Mfr description
3207 A BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$120.65/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    27 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    27 mm
  • Precision Rating
    Not Rated
  • Weight
    1.03 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Metal
  • Closure Type
    Open
  • Description
    3207 A BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316571483603
  • Max Rpm
    9000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    40 kN
  • Radial Static Load Capacity
    28 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571483603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)