Motion
JR25X30X38.5

JTEKT KOYO (NRB)
JR25X30X38.5

Inner Ring - 25 mm Bore, 30 mm OD, High Carbon Chrome Steel
Mi Item #00135537
MFR #JR25X30X38.5
Price$56.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
JR25X30X38.5

Inner Ring - 25 mm Bore, 30 mm OD, High Carbon Chrome Steel
Mi Item #00135537
MFR #JR25X30X38.5

Mfr description
JR25X30X38.5 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.89/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter
    30 mm
  • Overall Width
    38.5 mm
  • Weight
    0.17 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Compatible Bearing
    BK3038, HK3038
  • Long Description
    The JR25X30X38.5 is an inner ring with a 25 mm bore diameter, 30 mm outside diameter, and 38.5 mm overall width, weighing 0.17 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR25X30X38.5
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    JR
  • UPC_NO
    605790212765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)