Motion
IR29X32X13
Needle Roller Bearing Inner Ring - 29 mm Bore, 32 mm OD, 13 mm Width, Chrome Steel
MI ITEM #00135541
MFR #IR29X32X13
List Price$58.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing Inner Ring - 29 mm Bore, 32 mm OD, 13 mm Width, Chrome Steel
MI ITEM #00135541
MFR #IR29X32X13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.66/each for your price

Overview

Mfr description
IR29X32X13 INNER RING

Specifications

  • Bore Diameter
    29 mm
  • Outside Diameter
    32 mm
  • Material
    Chrome Steel
  • Series
    IR
  • Lubrication Hole Type
    No Lubrication Hole
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4047643138987
  • Weight
    0.05 lbs
  • Overall Width
    13 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR29X32X13 is a needle roller bearing inner ring with a 29 mm bore diameter, 32 mm outside diameter, and 13 mm overall width, weighing 0.05 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text