Motion
IR30X35X13
Inner Ring - 30 mm Bore, 35 mm OD, Chrome Steel
MI ITEM #00135543
MFR #IR30X35X13
Your Price$22.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 30 mm Bore, 35 mm OD, Chrome Steel
MI ITEM #00135543
MFR #IR30X35X13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.53/each(List $32.54)

Overview

Mfr description
IR30X35X13 INNER RING

Specifications

  • Bore Diameter
    30 mm
  • Outside Diameter
    35 mm
  • Material
    Chrome Steel
  • Bore Type
    Straight
  • Series
    IR
  • Lubrication Hole Type
    No Lubrication Hole
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR30X35X13
  • UPC_NO
    4047643138963
  • Weight
    0.053 lbs
  • Bearing Material
    Chrome Steel
  • Overall Width
    13 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR30X35X13 is a needle roller bearing inner ring with a 30 mm bore diameter, 35 mm outside diameter, and 13 mm overall width, weighing 0.053 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text