Motion
IR30X35X18-IS1-OF

INA (SCHAEFFLER)
IR30X35X18-IS1-OF

Needle Roller Bearing Inner Ring - 30 mm Bore, 35 mm OD, 18 mm Width, Chrome Steel
MI ITEM #00135548
MFR #IR30X35X18-IS1-OF
Price$30.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR30X35X18-IS1-OF

Needle Roller Bearing Inner Ring - 30 mm Bore, 35 mm OD, 18 mm Width, Chrome Steel
MI ITEM #00135548
MFR #IR30X35X18-IS1-OF

Mfr description
IR30X35X18-IS1-OF INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.01/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter
    35 mm
  • Overall Width
    18 mm
  • Weight
    0.09 lbs

Details

  • Long Description
    The IR30X35X18-IS1-OF is a needle roller bearing inner ring with a 30 mm bore diameter, 35 mm outside diameter, and 18 mm overall width, weighing 0.09 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4047643138420

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)