Motion
IR30X38X20-IS1

INA (SCHAEFFLER)
IR30X38X20-IS1

Inner Ring - 30 mm Bore, 38 mm OD, Chrome Steel
MI ITEM #00135558
MFR #IR30X38X20-IS1
Price$31.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR30X38X20-IS1

Inner Ring - 30 mm Bore, 38 mm OD, Chrome Steel
MI ITEM #00135558
MFR #IR30X38X20-IS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.26/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter
    38 mm
  • Overall Width
    20 mm
  • Weight
    0.141 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The IR30X38X20-IS1 is a needle roller bearing inner ring with a 30 mm bore diameter, 38 mm outside diameter, and 20 mm overall width, weighing 0.141 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR30X38X20-IS1
  • Manufacturer Product Page
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4047643138383

Overview

Mfr description
IR30X38X20-IS1 INNER RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text