Motion
16004/C3

SKF
16004/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 8 mm Width, Open, Without Snap Ring
Mi Item #00135566
MFR #16004/C3
Price$44.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
16004/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 8 mm Width, Open, Without Snap Ring
Mi Item #00135566
MFR #16004/C3

Mfr description
16004 J C3 BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.60/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    8 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.12 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    16004 J C3 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 16004/C3 Radial/Deep Groove Ball Bearing features 20 mm bore diameter, straight bore, open closure, 42 mm outside diameter, and 8 mm width.
  • Manufacturer Catalog Number
    16004/C3
  • Max Rpm
    24000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1640 lbf
  • Radial Static Load Capacity
    910 lbf
  • Seal Type
    Open
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577058294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)