Motion
JR35X40X17
Inner Ring - 35 mm Bore, 40 mm OD, High Carbon Chrome Steel
Mi Item #00135570
MFR #JR35X40X17
Price$22.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 35 mm Bore, 40 mm OD, High Carbon Chrome Steel
Mi Item #00135570
MFR #JR35X40X17

Mfr description
JR35X40X17 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.28/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter
    40 mm
  • Overall Width
    17 mm
  • Weight
    0.098 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Compatible Bearing
    HK4016
  • Long Description
    The JR35X40X17 is an inner ring with a 35 mm bore diameter, 40 mm outside diameter, and 17 mm overall width, weighing 0.098 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR35X40X17
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    JR
  • UPC_NO
    605790212772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)